Beli abrasive belts metal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FUJI STAR (Sankyo-Rikagaku) High Pitcher Type Dust Suction Type (with Holes)atribut:
- Maximum Rotation Speed: 10000(min-1[r. p.m])
- Outer Diameter: 125φmm
- Material: Abrasive, Paper, Binder, Nylon
- monotaro Sabuk Amplas (Amplas Belt Sander)Deskripsi:It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.atribut:
- Compatible Materials: metal
- Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth BeltDeskripsi:-An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
- monotaro Abrasive BeltDeskripsi:It is optimal for deburring of metal, grinding, polishing etc. attached to belt sander of electric and air tools.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Abrasive Material: alumina
- Compatible Materials: metal
- Belt Width (mm): 20
- Belt Length (mm): 520
- Dimensions (mm): 20 x 520
- NCA Zirconia Abrasive BeltDeskripsi:-Has excellent grinding performance and stable sharpness that lasts since zirconia abrasive grains are used.-Can be used widely from heavy grinding to burring.-Remove welding bead.-Burr removal of die cast products.-Chamfering of pressed products.-Grinding and polishing of various metals.atribut:
- Abrasive Materials: Zirconia Abrasive Grain (Z)
- monotaro Abrasive Hand Pad (Amplas Serabut)Deskripsi:Jenisnya umum dan bisa digunakan untuk berbagai keperluan. Menghilangkan karat dari pelat baja dan pipa, mengangkat kotoran, menghaluskan goresan produk aluminium, garis halus, lapisan cat, permukaan yang kasar sebelum laminasi.Produk ini juga sering disebut dengan Non Woven Abrasive Padatribut:
- Grit: #320
- Thickness (mm): about 8
- Abrasive Materials: Aluminium Oxide
- Dimensions (mm): 150x230
- TRUSCO Sanding Belt for Air Belt Sander 957AT Small Beltatribut:
- Material: Abrasive material: Ceramic grit (Cubitron)
- Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
- monotaro Air Belt Sander (Mesin Sabuk Amplas)Deskripsi:Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.atribut:
- Air Outlet: PT1/4
- No Load Rotation Speed (rpm): 18000
- TRUSCO Zirconia Abrasive Cloth BeltDeskripsi:Use:Suitable for stainless steel, steel material, grinding and polishing.Ranging from general polishing up to heavy grinding.Deburring, metal hand tools, bead removal, removing black scale.atribut:
- Purpose of Use: Optimum for grinding and polishing of stainless steel materials, steel materials, etc. Possible to wide range from general polishing to heavy grinding. Burring of metallic working tools, cutleries etc., bead removal, removal of black layer, etc.
- Width x Length (mm): 100 x 915
- VELCRO Backing PadDeskripsi:Mata asah dengan velcroatribut:
- Product ID: VEL0101
- Size (mm): M10 x 10
- monotaro Zirconia Polishing Belt (100 X 915)Deskripsi:Castings of deburring work, such as aluminum light metal polishing operation, such asatribut:
- Base Material: Cotton, polyester
- Belt Length (mm): 915
- Abrasive: Zirconia
- Belt Width (mm): 100
- Compatible Material: Castings, aluminum, etc.
- Minimo by Minitor Zirconia Abrasive BeltsDeskripsi:-A belt of a zirconia abrasive grain with excellent properties for grinding soft difficult to grind materials such as aluminum.-A special coating was applied to the zirconia abrasive grain to suppress clogging, realizing a uniform finish and long life.atribut:
- Grain Size: 180#
- Compatible Materials: Tool Steel, Alloy Steel, Resin, Rubber, Common Steel, Stainless Steel, Aluminium, Copper
- W x L (mm): 8x300
- KRISBOW Mesin Amplas & Gerindaatribut:
- Wheel/ Belt Size: 6x0,75x0,5/ 2x27 Inch
- No. Load Speed: 2850 r.p.m
- Input Power: 250 watt/ 220 volt/ 50 Hz
- Dimensions (mm): 445x395x245
- KRISBOW Mesin Amplas Sabuk & Dudukatribut:
- Voltage (V/Hz): 220/50
- Dimensions (mm): 56.5x28x33
- Disc Size (inch): 6
- Input Power (W): 370
- Belt Size (inch): 4x36
- No Load Speed (rpm): 2850
- TRUSCO Mata Gergaji Besi (Cobalt High Speed Steel)Deskripsi:By attaching a rake angle of 6 degrees, the eating is sharp and can be cut smoothly.For cutting of stainless steel, alloy steel and so on.atribut:
- Length (mm): 263
- Purpose of Use: For cutting stainless steel, alloy steel and so on.
- Saw Blade Designation Dimensions (mm): 250
- Weight (g): 80
Daftar Harga abrasive belts metal Terbaru March 2026
| FUJI STAR (Sankyo-Rikagaku) High Pitcher Type Dust Suction Type (with Holes) | Rp58.900 |
| monotaro Sabuk Amplas (Amplas Belt Sander) | Rp57.900 |
| Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt | Rp129.900 |
| monotaro Abrasive Belt | Rp94.900 |
| NCA Zirconia Abrasive Belt | Rp409.900 |
| monotaro Abrasive Hand Pad (Amplas Serabut) | Rp129.900 |
| TRUSCO Sanding Belt for Air Belt Sander 957AT Small Belt | Rp739.900 |
| monotaro Air Belt Sander (Mesin Sabuk Amplas) | Rp1.599.900 |
| TRUSCO Zirconia Abrasive Cloth Belt | Rp949.900 |
| VELCRO Backing Pad | Rp7.900 |
Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)



















































































































































%20High%20Pitcher%20Type%20Dust%20Suction%20Type%20(with%20Holes)/P102928992-1.jpg)
/m1P102237793-12.jpg)



/P101000142-1.jpg)

/P101001160-1.jpg)


/b1P103195397-1.jpg)



/P101000626-1.jpg)
/P102019108-1.jpg)